10/3 NM-B Solid Copper Orange 1000'

Item #: 64947
Cat #: RMX103WG1000RL
UPC: 048243005963
Sign In or Register to view pricing and more.
Documents & Guides
(3) 10 AWG Conductors and (1) 10 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, 1000 ft Reel. Orange, Non-Metallic Sheathed Cable

Overview

(3) 10 AWG Conductors and (1) 10 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, 1000 ft Reel. Orange, Non-Metallic Sheathed Cable
Non-metallic sheathed NM-B cable is used in dry applications, as branch circuits for outlets, lighting and other residential loads. It may be fished through masonry or tile walls, where not exposed or subject to excessive moisture or dampness.
Also known as: 048243005963, RMX103WG1000RL

Specifications

Gauge: 10
Conductors: 3
Length: 1000 ft
Color: Orange
Jacket: PVC
Material: Copper
Volts AC: 600
Gauge: 10
Length: 1000 ft
Jacket: PVC
Volts AC: 600
Conductors: 3
Color: Orange
Material: Copper

Customer Reviews

No reviews for this product
(0)