1
more
Heat Shrink, Heavy-Wall, 6 - 2 AWG, 8", Black
Item #: 64926
Cat #: HS6-1L
UPC: 786210890678
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 6 AWG - 2 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.75" - 0.24", Relaxed Tube Length: 6". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Overview
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 6 AWG - 2 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.75" - 0.24", Relaxed Tube Length: 6". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
When it comes to moisture-proofing connections and terminations, T&B's heat-shrinkable tubing, boots and end caps have proven themselves over years of service to the industry. Made of thermally stabilized cross-linked polyolefin, these heat-shrinkable insulators can be used over lead, steel, aluminum, copper, standard plastic and elastomeric insulating materials. T&B heat-shrinkable insulators are designed to be easy to use. They provide an appropriate level of insulation and abrasion protection.
Also known as: 786210890678, HS6-1L
Specifications
Color: | Black |
Volts AC: | 600 |
Length: | 8 in |
Allowable Gauge Range: | 6 - 2 |
Color: | Black |
Length: | 8 in |
Volts AC: | 600 |
Allowable Gauge Range: | 6 - 2 |
Customer Reviews
No reviews for this product
(0)