14/2 UF/NMC Copper Gray 1000'

Item #: 64925

Cat #: UF142WG1000RL

UPC: 048243266012

Documents & Guides
(2) 14 AWG Conductors and (1) 14 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 1000 ft. Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

(2) 14 AWG Conductors and (1) 14 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 1000 ft. Reel.
Type UF-B (Underground Feeder and Branch-Circuit Cable) is generally used in underground, direct burial installations as branch circuits and/or feeders to outside floodlights, sewer pumps and motors, electric gates and other loads typically supplied from a distribution system.
Also known as: 048243266012, UF142WG1000RL

Specifications

Conductors: 2
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Gauge: 14 AWG
Conductors: 2
Jacket: PVC
Color: Gray
Gauge: 14 AWG
Length: 1000 ft
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)