A80 Series Electrical Interlock Defeater, Use With 110/120 VAC Elec

Item #: 64912

Cat #: AEKDF

UPC: 783510260408

Documents & Guides
A80 Series Electrical Interlock Defeater, Use With 110/120 VAC Electrical Interlocks, Chrome Plated, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

A80 Series Electrical Interlock Defeater, Use With 110/120 VAC Electrical Interlocks, Chrome Plated, Steel
The nVent HOFFMAN HOFAEKDF enables authorized personnel to enter an enclosure while the enclosure contents are energized. Defeater is a key-operated momentary contact switch with contacts normally closed. Turning the key disengages the circuit to the electrical interlock. Can be used with all 110/120 volt nVent HOFFMAN electrical interlocks. A relay must be used in conjunction with switch for 220/240 volt and 440/480 volt applications.
Also known as: 783510260408, AEKDF

Specifications

Weight: 0.220 lb
Finish: Chrome Plated
Weight: 0.220 lb
Finish: Chrome Plated

Customer Reviews

No reviews for this product
(0)