1
more
Motor Stub Splice Insulator, 2 - 2/0 AWG
Item #: 64901
Cat #: MSC20
UPC: 786210817705
Sign In or Register to view pricing and more.
Documents & Guides
Motor Stub Splice Insulator 2 - 2/0 AWG, Bolt Max Length: 1 Inch
Overview
Motor Stub Splice Insulator 2 - 2/0 AWG, Bolt Max Length: 1 Inch
This innovative product has been designed to insulate motor stub splices quickly, easily, and dependably. It consists of a boot-type insulator with integral Ty-Rap® cable ties. To install, simply position the insulator over the bolted splice and tighten the cable ties. That's all there is to it. It produces uniform, high-quality installations every time in about 30 seconds. The completed installation is immediately ready for inspection and use. If required, the insulator can be easily removed. Simply snip the cable ties and slide the insulator off the splice. It leaves no sticky residue.
Also known as: 786210817705, MSC20
Specifications
Color: | Black |
Material: | Neoprene |
Volts AC: | 600 |
Allowable Gauge Range: | 2 - 2/0 |
Color: | Black |
Volts AC: | 600 |
Material: | Neoprene |
Allowable Gauge Range: | 2 - 2/0 |
Customer Reviews
No reviews for this product
(0)