12/3 UF/NMC Copper, Gray, 1000'

Item #: 64888

Cat #: UF123WG1000RL

UPC: 048243266562

Documents & Guides
(3) 12 AWG Conductors and (1) 12 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 1000 Foot Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

(3) 12 AWG Conductors and (1) 12 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 1000 Foot Reel.
Copper UF-B wire is typically used as an underground feeder cable to distribute power from an existing building to outdoor lighting fixtures, pumps, outbuildings and other outdoor equipment. The cable can also be used as direct burial cable.
Also known as: 048243266562, UF123WG1000RL

Specifications

Conductors: 3
Length: 1000 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 3
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Length: 1000 ft
Jacket: PVC
Color: Gray

Customer Reviews

No reviews for this product
(0)