This product has been discontinued.
This product may not be available in all locations.
Selector Switch, 2-Position, Maintained, Black Knob, 1NO/1NC
Item #: 64884
Cat #: 800H-HR2AP
UPC: 662073622635
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Maintained, Black Knob, White Insert, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Sealed Switch, Contact Blocks, 30 mm
Overview
Selector Switch, 2 Position, Maintained, Black Knob, White Insert, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Sealed Switch, Contact Blocks, 30 mm
Also known as: 662073622635, 800H-HR2AP
Specifications
Amps: | 10 |
Size: | 30 mm |
Type: | 2 Position, Selector Switch |
Color: | Black/White |
Material: | Plastic |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Amps: | 10 |
Type: | 2 Position, Selector Switch |
Material: | Plastic |
Size: | 30 mm |
Color: | Black/White |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)