Panel For Junction Box, 8" x 6", Steel

Item #: 64879

Cat #: A8P6G

UPC: 783510260699

Sign In or Register to view pricing and more.
Documents & Guides
Panel For Junction Box, 8 Inch x 6 Inch, Material: Steel, Finish: Conductive

Overview

Panel For Junction Box, 8 Inch x 6 Inch, Material: Steel, Finish: Conductive
nVent HOFFMAN HOFA8P6G steel panels are 14 gauge, finished with white polyester powder paint. Panel mounting hardware is furnished with enclosure.
Also known as: 783510260699, A8P6G

Specifications

Material: Steel
Height: 8 in
Width: 6 in
Material: Steel
Width: 6 in
Height: 8 in

Customer Reviews

No reviews for this product
(0)