Timing Relay, Multi-Mode, Minature, 0.1S-10M, 4PDT, 120VAC, 14 Pin

Item #: 64865

Cat #: 700-HNC44AA12

UPC: 611320481167

Documents & Guides
Timing Relay, Miniature Multi-Function, Multi-Mode (4 Functions), 0.1 Seconds to 10 Minutes, 4-Pole Double Throw Timed, 100-120 Volt AC, 14 Pin
Sign In or Register to view pricing and more.

No associated products found.

Overview

Timing Relay, Miniature Multi-Function, Multi-Mode (4 Functions), 0.1 Seconds to 10 Minutes, 4-Pole Double Throw Timed, 100-120 Volt AC, 14 Pin
Reduce maintenance costs while increasing flexibility. Allen-Bradley® Bulletin 700 relays and timing relays allow you to focus on your core activities, not parts. And 700-HNC general purpose timing relays offer four different timing options. Catalog item 700-HNC44AA12 from Rockwell Automation® is a miniature plug-in timing relay. Its specifications include: 100-120 V AC 50/60 Hz, multi-function / multi-mode, 0.1 s - 10 m, and four changeover contacts.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320481167, 700-HNC44AA12

Specifications

Type: Timing Relay, Multimode
Volts AC: 120
Mounting: Socket
Poles: 4
Base: 14-Pin
Type: Timing Relay, Multimode
Mounting: Socket
Base: 14-Pin
Volts AC: 120
Poles: 4

Customer Reviews

No reviews for this product
(0)