6/3 UF/NMC Copper, Gray, 500'

Item #: 64864

Cat #: UF63CUWG500RL

UPC: 980100266714

Documents & Guides
(3) 6 AWG Conductors and (1) 10 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 500 ft. Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

(3) 6 AWG Conductors and (1) 10 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 500 ft. Reel.
Also known as: 980100266714, UF63CUWG500RL

Specifications

Length: 500 ft
Conductors: 3
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Gauge: 6 AWG
Length: 500 ft
Jacket: PVC
Color: Gray
Gauge: 6 AWG
Conductors: 3
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)