This product may not be available in all locations.
Ethernet Connector, RIO, Head-End, Modicon, Quantum, 1 Connector, Single Cable
Item #: 64863
Cat #: 140CRP93100
UPC: 785901793113
Sign In or Register to view pricing and more.
Ethernet Connector, RIO, Head-End, Modicon, Quantum, 1 Connector, Single Cable *** Discontinued ***
Overview
Ethernet Connector, RIO, Head-End, Modicon, Quantum, 1 Connector, Single Cable *** Discontinued ***
Offering a large range of processors, Modicon Quantum is ideal for complex processes. The power of its processors results in optimum cycle times, while integrating ever more communication functions, diagnostics, memory flexibility and data storage. The Quantum Safety system is now available, certified TUV Rheinland, simple to use and ready to be integrated in your automated system.
Also known as: 785901793113, 140CRP93100
Specifications
Mounting: | Chassis |
Standards: | California Proposition 65 |
Type: | Ethernet Connector |
Mounting: | Chassis |
Type: | Ethernet Connector |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)