8/3 UF/NMC Copper Gray 500'

Item #: 64852

Cat #: UF83WG500RL

UPC: 980100266660

Documents & Guides
No Documents Available
(3) 8 AWG Conductors and (1) 10 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 500 ft. Reel.
Sign In or Register to view pricing and more.

Overview

(3) 8 AWG Conductors and (1) 10 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 500 ft. Reel.
Also known as: 980100266660, UF83WG500RL

Specifications

Length: 500 ft, Cut to Length
Conductors: 3
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Gauge: 8 AWG
Length: 500 ft, Cut to Length
Jacket: PVC
Color: Gray
Gauge: 8 AWG
Conductors: 3
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)