Fuse, Amp-Trap®, 600VAC, 500VDC, 750A, Time-Delay, Class L, A4BT Series
Item #: 648382
Cat #: A4BT750
UPC: 782001939892
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Amp-Trap®, 600 Volt AC, 500 Volt DC, 750 Amp, Time-Delay, Class L, A4BT Series
Overview
Fuse, Amp-Trap®, 600 Volt AC, 500 Volt DC, 750 Amp, Time-Delay, Class L, A4BT Series
The high interrupting rating of the Amp-Trap A4BT current-limiting fuses makes it suitable for protecting mains, feeders, and general circuits. The 10-second time-delay at 500 percent of fuse rating is ideal for large motors and other loads with high inrush currents. A4BT fuses can be applied to normal loads up to its full ampere rating to allow 100 percent rating of equipment. 600 Volts 750 amps.
Also known as: 782001939892, A4BT750
Specifications
Interrupt Rating DC: | 200 |
Interrupt Rating DC: | 200 |
Customer Reviews
No reviews for this product
(0)