
14 AWG XHHW Stranded Copper, Yellow, 1000'
Item #: 648347
Cat #: XHHW14STR7YEL1000RL
UPC: 980100638382
Sign In or Register to view pricing and more.
Documents & Guides
14 AWG, XHHW-2, Stranded Copper, 600V, Yellow, 1000 Foot Reel
Overview
14 AWG, XHHW-2, Stranded Copper, 600V, Yellow, 1000 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100638382, XHHW14STR7YEL1000RL
Specifications
Length: | 1000 ft |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 14 |
Jacket: | XLPE |
Color: | Yellow |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 1000 ft |
Volts AC: | 600 |
Gauge: | 14 |
Color: | Yellow |
Package Type: | Reel |
Material: | Copper |
Conductors: | 1 |
Jacket: | XLPE |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)