MCAP, Aluminum Armor, 10/4 (BRN/GRY/ORA/YEL) w/Grnd, Solid, 250'

Item #: 648214

Cat #: MCAPAL104SOLBRNGRYORNYELWG250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MCAP, Aluminum Armor, 10/4 (BRN/GRY/ORA/YEL) w/Ground, Solid, 250 foot reel

Overview

MCAP, Aluminum Armor, 10/4 (BRN/GRY/ORA/YEL) w/Ground, Solid, 250 foot reel
Also known as: MCAPAL104SOLBRNGRYORNYELWG250CL

Specifications

Gauge: 10
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Solid
Package Type: Coil
Gauge: 10
Material: Copper
Volts AC: 600
Stranding: Solid
Length: 1000 ft
Jacket: Aluminum
Conductors: 4
Package Type: Coil

Customer Reviews

No reviews for this product
(0)