10 AWG 1/2kV Solar PV Wire 500', White

Item #: 648139

Cat #: PVXLPE10STRWHT500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
10 AWG, USE/RHH/RHW, 7-Strand Copper Conductor, Photovoltaic Wire, 1000/2000V, Temp Rating: -40°C to 105°C Dry and 90°C Wet, Sunlight Resistant, Direct Burial, Color: White, 500 ft. Reel.

Overview

10 AWG, USE/RHH/RHW, 7-Strand Copper Conductor, Photovoltaic Wire, 1000/2000V, Temp Rating: -40°C to 105°C Dry and 90°C Wet, Sunlight Resistant, Direct Burial, Color: White, 500 ft. Reel.
Photovoltaic wire (1,000/2,000 Volt) for use as interconnection wiring on solar panels in grounded or ungrounded systems as defined in applicable parts of the National Electrical Code (NEC) NFPA 70, such as article 690.31(A). Also suitable for use in low leakage circuits requiring a dielectric constant of 3.5 or less (Hospital Grade).
Also known as: PVXLPE10STRWHT500RL

Specifications

Gauge: 10
Length: 500 ft
Volts AC: 1000
Material: Copper
Color: White
Conductors: 1
Jacket: CPE
Gauge: 10
Volts AC: 1000
Color: White
Jacket: CPE
Length: 500 ft
Material: Copper
Conductors: 1

Customer Reviews

No reviews for this product
(0)