Drywall Screw, Bugle Head, Yellow Zinc, #8 x 2-1/2"

Item #: 648124

Cat #: WR8212

UPC: 781002162094

Sign In or Register to view pricing and more.
Documents & Guides
Drywall Screw, Phillips, Bugle Head, Yellow Zinc, #8 x 2-1/2 Inch

Overview

Drywall Screw, Phillips, Bugle Head, Yellow Zinc, #8 x 2-1/2 Inch
Coarse Thread Drywall Screws are manufactured with a single lead point and spaced threads that create for a strong hold when fastening drywall or sheetrock to wood framing. They feature a countersunk bugle head that tapers down in to the drywall after installation to provide a clean, finished look. They are covered under ASTM C954 and ASTM C1002 guidelines.
Also known as: 781002162094, WR8212

Specifications

Screw Head: Bugle
Length: 2 1/2 in
Drive: Phillips
Material: Carbon Steel
Size: # 8
Finish: Yellow Zinc
Thread: Coarse
Screw Head: Bugle
Drive: Phillips
Size: # 8
Thread: Coarse
Length: 2 1/2 in
Material: Carbon Steel
Finish: Yellow Zinc

Customer Reviews

No reviews for this product
(0)