4
more

Fender Washer, Steel, Zinc Plated, 1/4 x 1"
Item #: 648119
Cat #: JW116
UPC: 639720805376
Documents & Guides
Fender Washer, Steel, Zinc Plated, 1/4 x 1 Inch
Sign In or Register to view pricing and more.
Overview
Fender Washer, Steel, Zinc Plated, 1/4 x 1 Inch
Metallics designs and manufactures custom fasteners in America.
Also known as: 639720805376, JW116
Specifications
Diameter: | 1 1/4 in, 1/4 in |
Material: | Steel |
Finish: | Zinc |
Package Type: | Jar |
Diameter: | 1 1/4 in, 1/4 in |
Finish: | Zinc |
Material: | Steel |
Package Type: | Jar |
Customer Reviews
No reviews for this product
(0)