Hex Bolt, Steel, Zinc Plated, 3/8-16 x 1-1/4"

Item #: 648118

Cat #: JBHC59

UPC: 639720806335

Documents & Guides
Hex Bolt, Steel, Zinc Plated, 3/8-16 x 1-1/4 Inch, 100 per pack
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hex Bolt, Steel, Zinc Plated, 3/8-16 x 1-1/4 Inch, 100 per pack
Metallics offers a wide range of screws, including: Slotted, Phillip, square drive, tri-drive pan head, round, truss, socket cap, oval, bugle head screws and more, for applications like machine, sheet metal or drywall.
Also known as: 639720806335, JBHC59

Specifications

Length: 1 1/4 in
Drive: Hex
Screw Head: Hex
Material: Steel
Size: 3/8-16
Finish: Zinc
Length: 1 1/4 in
Screw Head: Hex
Size: 3/8-16
Drive: Hex
Material: Steel
Finish: Zinc

Customer Reviews

No reviews for this product
(0)