Limit Switch, Operator Arm, Rod Lever, 12" Length, 0.075" Diameter

Item #: 64803

Cat #: 9007FA3

UPC: 78590174263

Limit Switch, Operator Arm, Rod Lever, Stainless Steel, 12 Inch, Length, 0.075 Inch, Diameter
Sign In or Register to view pricing and more.

No associated products found.

Overview

Limit Switch, Operator Arm, Rod Lever, Stainless Steel, 12 Inch, Length, 0.075 Inch, Diameter
Also known as: 78590174263, 9007FA3

Specifications

Type: Limit Switch, Lever Rod
Length: 12 in
Material: Stainless Steel
Diameter: 0.075 in
Standards: California Proposition 65
Type: Limit Switch, Lever Rod
Material: Stainless Steel
Standards: California Proposition 65
Length: 12 in
Diameter: 0.075 in

Customer Reviews

No reviews for this product
(0)