This product has been discontinued.

Micro Inverter, 10A, 48VDC
Item #: 648025
Cat #: M215-60-2LL-S22-IG
UPC:
Documents & Guides
Micro Inverter, Input Data: 10 Amps, 48Volt DC - Output Data: 208 Volts AC, 1.1 Amp, 3-Phase or 240 Volts AC, 0.9 Amp, 1-Phase
Sign In or Register to view pricing and more.
Overview
Micro Inverter, Input Data: 10 Amps, 48Volt DC - Output Data: 208 Volts AC, 1.1 Amp, 3-Phase or 240 Volts AC, 0.9 Amp, 1-Phase
Also known as: M215-60-2LL-S22-IG
Specifications
Volts DC: | 48 |
Phase: | 1 |
Volts AC: | 240, 208 |
Volts DC: | 48 |
Volts AC: | 240, 208 |
Phase: | 1 |
Customer Reviews
No reviews for this product
(0)