This product may not be available in all locations.
![Relay, Sealed Switch, 4P, 4NO , 120VAC Coil, Harsh Enviroment Relay, Sealed Switch, 4P, 4NO , 120VAC Coil, Harsh Enviroment](https://rexel-cdn.com/products/image.jpg?i=DE1AFDD8-3D27-4213-A2C2-6752205979D5&f=420)
Relay, Sealed Switch, 4P, 4NO , 120VAC Coil, Harsh Enviroment
Item #:
64801
Cat #:
700-R400A1
UPC:
781180127830
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Sealed Switch, for Harsh Enviroment, 4 Pole, 4 Normally Open, Sealed Contacts, 120 Volt AC Coil, 10 Amp Rated, 300 Volt AC
Overview
Relay, Sealed Switch, for Harsh Enviroment, 4 Pole, 4 Normally Open, Sealed Contacts, 120 Volt AC Coil, 10 Amp Rated, 300 Volt AC
Also known as: 781180127830, 700-R400A1
Specifications
Volts AC Control: | 120 |
Type: | Harsh Enviroment, Sealed Switch, Relay |
Amps: | 10 |
Volts AC: | 300 |
Mounting: | Surface |
Poles: | 4 |
Volts AC Control: | 120 |
Amps: | 10 |
Mounting: | Surface |
Type: | Harsh Enviroment, Sealed Switch, Relay |
Volts AC: | 300 |
Poles: | 4 |
Customer Reviews
No reviews for this product
(0)