Terminal Block, Grounding, 12 - 1 AWG, Green/Yellow, 35mm

Item #: 648

Cat #: 1492-JG35

UPC: 662073058496

Documents & Guides
Terminal Block, Ground Block, Green / Yellow, 12 - 1 AWG, 35 mm, 25 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, Ground Block, Green / Yellow, 12 - 1 AWG, 35 mm, 25 in a Package
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-JG35 from Rockwell Automation® is a green / yellow 16 x 60 x 63 mm (0. 56 x 2. 36 x 2. 48 IN) terminal block with one pole and screw connections. It has feed-through grounding. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073058496, 1492-JG35

Specifications

Color: Green/Yellow
Family / Style: 1492
Mounting: DIN Rail
Size: 35 mm
Poles: 1
Allowable Gauge Range: 12 - 1
Color: Green/Yellow
Mounting: DIN Rail
Poles: 1
Family / Style: 1492
Size: 35 mm
Allowable Gauge Range: 12 - 1

Customer Reviews

No reviews for this product
(0)