Panel 17.00x13.00 Fits 20.00x1

Item #: 64798

Cat #: A20P16G

UPC: 783510261399

Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, NEMA 12 / 17.00x13.00, Bulletin Pnlwm (panels For Type 12 Wall-mount Enclosures), Size/dims: Fits 20x16, Material/finish: Steel/zinc

Overview

Panel For Enclosure, NEMA 12 / 17.00x13.00, Bulletin Pnlwm (panels For Type 12 Wall-mount Enclosures), Size/dims: Fits 20x16, Material/finish: Steel/zinc
nVent HOFFMAN HOFA20P16G steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.
Also known as: 783510261399, A20P16G

Specifications

Height: 20 in
Width: 16 in
Material: Steel
IP/NEMA Rating: NEMA 12
Height: 20 in
Material: Steel
Width: 16 in
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)