Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit Breakers - Type QP/MP, 3-Pole, 240VAC are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type QP/MP Application Electrical Distribution Standard UL 489 Voltage Rating 240V Amperage Rating 30A Trip Range Thermal Magnetic Interrupt Rating 10 AIC Number Of Poles 3P
Overview
Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit Breakers - Type QP/MP, 3-Pole, 240VAC are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type QP/MP Application Electrical Distribution Standard UL 489 Voltage Rating 240V Amperage Rating 30A Trip Range Thermal Magnetic Interrupt Rating 10 AIC Number Of Poles 3P
Also known as: 783643148413, Q330
Specifications
Poles: | 3 |
Volts AC: | 120/240 |
Amps: | 30 |
Family / Style: | QP |
Interrupt Rating AC: | 10 kA |
Poles: | 3 |
Amps: | 30 |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120/240 |
Family / Style: | QP |
Customer Reviews
No reviews for this product
(0)