Power Relay, Latching, Lockout, 125VDC Control, 6 Deck, 30A, 600VAC

Item #: 647935

Cat #: 9306LS

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Power Relay, Latching, Lockout, 125 Volt DC Control, 6 Deck, 30 Amp, 600 Volt AC

Overview

Power Relay, Latching, Lockout, 125 Volt DC Control, 6 Deck, 30 Amp, 600 Volt AC
Also known as: 9306LS

Specifications

Mounting: Panel
Type: Lock Out, Power Relay, Latching
Volts DC Control: 125
Poles: 6
Amps: 30
Volts AC: 600
Mounting: Panel
Volts DC Control: 125
Amps: 30
Type: Lock Out, Power Relay, Latching
Poles: 6
Volts AC: 600

Customer Reviews

No reviews for this product
(0)