Starter, Reversing, Size 2, 45A, 120VAC Coil, 600VAC Rated, Open

Item #: 647892

Cat #: CR309D002

UPC: 783166392706

Sign In or Register to view pricing and more.
Documents & Guides
Starter, Reversing, Size 2, 45 Amp, 120 Volt AC Coil, 600 Volt AC Rated, Open

Overview

Starter, Reversing, Size 2, 45 Amp, 120 Volt AC Coil, 600 Volt AC Rated, Open
Also known as: 783166392706, CR309D002

Specifications

Volts AC Control: 120
Type: Reversing, Starter
Amps: 45
Volts AC: 600
Size: 2
Volts AC Control: 120
Amps: 45
Size: 2
Type: Reversing, Starter
Volts AC: 600

Customer Reviews

No reviews for this product
(0)