This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Square D,LIMIT SWITCH 600VAC 12AMP T +OPTIONS,-,rotary,-10...185 ¦F,0.5 Inch NPT Conduit Entrance Screw Clamp,1 entry for 1/2 - 14 NPT ANSI B1.20.1,fixed,20 A,600V,9007,fixed,limit switch,rotary head,9007T/FT,rotary head,severe duty mill,Form Z Single Pole DT-DB,Lever Arm (purchase separately) CW and CCW,NEMA 1, 2, 4, 12, 13 IP65, 66, 67,NEMA A600/P600,UL Listed, CSA Certified, CE Marked,fixed,neutral position
Overview
Square D,LIMIT SWITCH 600VAC 12AMP T +OPTIONS,-,rotary,-10...185 ¦F,0.5 Inch NPT Conduit Entrance Screw Clamp,1 entry for 1/2 - 14 NPT ANSI B1.20.1,fixed,20 A,600V,9007,fixed,limit switch,rotary head,9007T/FT,rotary head,severe duty mill,Form Z Single Pole DT-DB,Lever Arm (purchase separately) CW and CCW,NEMA 1, 2, 4, 12, 13 IP65, 66, 67,NEMA A600/P600,UL Listed, CSA Certified, CE Marked,fixed,neutral position
LIMIT SWITCH 600VAC 12AMP T +OPTIONS
Also known as: 78590175192, 9007TUB4
Specifications
Type: | Side Rotary, Limit Switch, Mill Duty |
Amps: | 20 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Type: | Side Rotary, Limit Switch, Mill Duty |
Volts AC: | 600 |
Amps: | 20 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)