Limit Switch Operator, Spring Rod, Nylon, 12.12 inches (308 mm)

Item #: 64761

Cat #: E50KL556

UPC: 782113306070

Documents & Guides
Limit Switch Operator, Spring Rod, Rod Type: Nylon, 12.12 inches (308 mm) long
Sign In or Register to view pricing and more.

No associated products found.

Overview

Limit Switch Operator, Spring Rod, Rod Type: Nylon, 12.12 inches (308 mm) long
Limit switches  offer high precision in terms of accuracy and repeatability, primarily because they make direct contact with the target to be sensed . When an object contacts the limit switch lever (or plunger) the lever moves a “pre-travel” distance to the “operating point” where the contacts are tripped.
Also known as: 782113306070, E50KL556, nylon whip

Specifications

Type: Actuator, Spring Rod
Diameter: 3.300 mm
Length: 12.120 in
Material: Nylon
Type: Actuator, Spring Rod
Length: 12.120 in
Diameter: 3.300 mm
Material: Nylon

Customer Reviews

No reviews for this product
(0)