Locking Receptacle, 30A, 125/250V, L14-30R, 3P4W

Item #: 6476

Cat #: 2710-IG

UPC: 078477809624

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 125/250 Volt, NEMA L14-30R, 3P, 4W, Flush Mtg Locking Receptacle, Industrial Grade, Isolated Ground, V-0-Max, Orange

Overview

30 Amp, 125/250 Volt, NEMA L14-30R, 3P, 4W, Flush Mtg Locking Receptacle, Industrial Grade, Isolated Ground, V-0-Max, Orange
30 Amp, 125/250 Volt, NEMA L14-30R, 3P, 4W, Flush Mtg Locking Receptacle,Industrial Grade, Isolated Ground, V-0-MAX - Orange
Also known as: 078477809624, 2710-IG

Specifications

Type: Receptacle, Isolated Ground
Mounting: Flush
Color: Orange
Amps: 30
Volts AC: 250, 125
NEMA Configuration: L14-30R
Type: Receptacle, Isolated Ground
Color: Orange
Volts AC: 250, 125
Mounting: Flush
Amps: 30
NEMA Configuration: L14-30R

Customer Reviews

No reviews for this product
(0)