Pilot Light, Transformer Type, 120VAC, Red, 30mm

Item #: 64749

Cat #: 800H-PR16R

UPC: 662073628590

Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, Transformer Type, 120 Volt AC, Red, NEMA 4/4X/13, 30 mm

Overview

Pilot Light, Transformer Type, 120 Volt AC, Red, NEMA 4/4X/13, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-PR16R from Rockwell Automation® is a red, 120 V AC 50/60 Hz, 30 mm pilot light incandescent lamp. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073628590, 800H-PR16R

Specifications

Color: Red
Size: 30 mm
Volts AC: 120
Type: LED, Pilot Light
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Color: Red
Volts AC: 120
Material: Plastic
Size: 30 mm
Type: LED, Pilot Light
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)