Timing Relay, Single Function, On-Delay, 2 Change Over Contact

Item #: 64747

Cat #: 700-FSA4UU23

UPC: 662468891271

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Timing, On-Delay, 2 Change Over Contact, SPDT, 0.05 Second - 60 Hour, Time Range, 24 - 48 Volt DC Coil, 24 - 240 Volt AC

Overview

Relay, Timing, On-Delay, 2 Change Over Contact, SPDT, 0.05 Second - 60 Hour, Time Range, 24 - 48 Volt DC Coil, 24 - 240 Volt AC
Also known as: 662468891271, 700-FSA4UU23

Specifications

Poles: 2
Volts DC Range: 24, 48
Volts AC Control: 240, 24
Mounting: DIN Rail
Type: Relay, Timing, On-Delay
Range: 0.050 sec - 60 hr
Poles: 2
Volts AC Control: 240, 24
Type: Relay, Timing, On-Delay
Volts DC Range: 24, 48
Mounting: DIN Rail
Range: 0.050 sec - 60 hr

Customer Reviews

No reviews for this product
(0)