
10/3 w/Ground, MC, Aluminum Armor, Stranded
Item #: 64741
Cat #: MCAL103STRWG250CL
UPC: 077680160102
Sign In or Register to view pricing and more.
Documents & Guides
10/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 250 ft. Coil. Wire Colors (120 Volt): Red, Black, White, Green. O.D.: .600"
Overview
10/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 250 ft. Coil. Wire Colors (120 Volt): Red, Black, White, Green. O.D.: .600"
Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.
Also known as: 077680160102, MCAL103STRWG250CL, metal clad
Specifications
Gauge: | 10 |
Length: | 250 ft |
Conductors: | 3 |
Material: | Copper |
Jacket: | Aluminum |
Volts AC: | 600 |
Stranding: | Stranded |
Package Type: | Coil |
Gauge: | 10 |
Conductors: | 3 |
Jacket: | Aluminum |
Stranding: | Stranded |
Length: | 250 ft |
Material: | Copper |
Volts AC: | 600 |
Package Type: | Coil |
Customer Reviews
No reviews for this product
(0)