Super 33+ Vinyl Electrical Tape, 2" x 66', 1-1/2" Core, Black

Item #: 647271

Cat #: SUPER33+2X66

UPC: 054007499725

Sign In or Register to view pricing and more.
Documents & Guides
Super 33+ Vinyl Electrical Tape, 2 Inch x 66 Feet, 1-1/2 Inch Core, Black

Overview

Super 33+ Vinyl Electrical Tape, 2 Inch x 66 Feet, 1-1/2 Inch Core, Black
Scotch® Super 33+ Vinyl Electrical Tape is a 7 mil thick, premium grade tape that provides electrical insulation for all wires and cables rated up to 600V. The flame retardant tape withstands a temperature range of 0 to 221 °F ( 18 to 105 °C). It is compatible with solid dielectric cable insulation, synthetic cable insulations, jackets and splicing compounds.
Also known as: 054007499725, SUPER33+2X66

Specifications

Width: 2 in
Length: 66 ft
Material: Vinyl
Color: Black
Width: 2 in
Material: Vinyl
Length: 66 ft
Color: Black

Customer Reviews

No reviews for this product
(0)