Timing Relay, Multi Function, Off-Delay, 2 Change Over Contact

Item #: 64722

Cat #: 700-FSM4UU23

UPC: 662468891295

Documents & Guides
Timing Relay, Multi Function, 2 Change Over Contact, SPDT, 0.05 Second - 60 Hour, Time Range, 24 - 48 Volt DC Coil, 24 - 240 Volt AC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Timing Relay, Multi Function, 2 Change Over Contact, SPDT, 0.05 Second - 60 Hour, Time Range, 24 - 48 Volt DC Coil, 24 - 240 Volt AC
Bulletin 700-FS DIN Rail High Performance Timing Relays have a 22.5 mm space-saving design and a timing range of 0.05 seconds to 60.0 hours. The multi-function timing helps you reduce stock and standardize your design.
Also known as: 662468891295, 700-FSM4UU23

Specifications

Type: Multi-Function, Timing Relay
Mounting: DIN Rail
Poles: 1
Range: 0.050 sec - 60 hr
Volts DC Control Range: 24 - 48
Volts AC Range: 24 - 240
Type: Multi-Function, Timing Relay
Poles: 1
Volts DC Control Range: 24 - 48
Mounting: DIN Rail
Range: 0.050 sec - 60 hr
Volts AC Range: 24 - 240

Customer Reviews

No reviews for this product
(0)