Panel For Junction Box, 48" x 36", Steel

Item #: 64719

Cat #: A48P36G

UPC: 783510261993

Documents & Guides
Panel For Junction Box, 48 Inch x 36 Inch, Material: Steel, Finish: Conductive
Sign In or Register to view pricing and more.

No associated products found.

Overview

Panel For Junction Box, 48 Inch x 36 Inch, Material: Steel, Finish: Conductive
nVent HOFFMAN HOFA48P36G steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.
Also known as: 783510261993, A48P36G

Specifications

Height: 48 in
Width: 36 in
Material: Steel
Height: 48 in
Material: Steel
Width: 36 in

Customer Reviews

No reviews for this product
(0)