Limit Switch Operator, Offset Inboard Roller, Stainless Steel

Item #: 64702

Cat #: E50KL25

UPC: 782113308944

Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch Operator, Roller, Offset Inboard, 1.50 Inches (38.1 mm) Long With 0.32 Inches (8.1 mm) Wide Metal Roller

Overview

Limit Switch Operator, Roller, Offset Inboard, 1.50 Inches (38.1 mm) Long With 0.32 Inches (8.1 mm) Wide Metal Roller
Also known as: 782113308944, E50KL25

Specifications

Type: Limit Switch, Operator, Offset Inboard
Length: 1 1/2 in
Mounting: Device
Width: 0.320 in
Type: Limit Switch, Operator, Offset Inboard
Mounting: Device
Length: 1 1/2 in
Width: 0.320 in

Customer Reviews

No reviews for this product
(0)