Ladder Type 90° Vertical Outside Bend, 12" Wide, 12" Radius, Aluminum
Item #: 646877
Cat #: ALBB-12VO90-12
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Ladder Type 90° Vertical Outside Bend, 12" Wide, 12" Radius, Aluminum
Overview
Ladder Type 90° Vertical Outside Bend, 12" Wide, 12" Radius, Aluminum
MP Husky offers a wide variety of covers to provide protection for the cables contained within the system from sunlight, environmental elements, dirt, debris, and falling objects.
Also known as: ALBB-12VO90-12
Specifications
Width: | 12 in |
Width: | 12 in |
Customer Reviews
No reviews for this product
(0)