Ladder Cable Tray, 9" Spacing, 12" Wide, 12' Long, Aluminum
Item #: 646815
Cat #: A9BB-12-144
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Ladder Cable Tray, 9" Spacing, 12" Wide, 12' Long, Aluminum
Overview
Ladder Cable Tray, 9" Spacing, 12" Wide, 12' Long, Aluminum
MP Husky offers a wide variety of covers to provide protection for the cables contained within the system from sunlight, environmental elements, dirt, debris, and falling objects.
Also known as: A9BB-12-144
Specifications
Width: | 12 in |
Length: | 12 ft |
Width: | 12 in |
Length: | 12 ft |
Customer Reviews
No reviews for this product
(0)