Heavy-Duty Free-Stand Disconnect Enclosure, 84.12" x 158" x 24.12"

Item #: 646773

Cat #: A84XM4EW24FTCG

UPC: 783510257262

Sign In or Register to view pricing and more.
Documents & Guides
Heavy-Duty Free-Stand Disconnect Enclosure, NEMA 12, 84.12 x 158 x 24.12 Inch, Steel

Overview

Heavy-Duty Free-Stand Disconnect Enclosure, NEMA 12, 84.12 x 158 x 24.12 Inch, Steel
Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.
Also known as: 783510257262, A84XM4EW24FTCG

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
IP/NEMA Rating: IP55, NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)