Selector Switch, 2-Position, Black Knob, B Cam, 2NO/2NC, 22.5mm

Item #: 64673

Cat #: 800MR-HH2BBK

UPC: 662073456766

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Black Knob, 2 Normally Open, 2 Normally Closed, Contacts, B Cam, Large Screw Terminations, NEMA 13, 22.5 mm

Overview

Selector Switch, 2 Position, Black Knob, 2 Normally Open, 2 Normally Closed, Contacts, B Cam, Large Screw Terminations, NEMA 13, 22.5 mm
Also known as: 662073456766, 800MR-HH2BBK

Specifications

Size: 22.5 mm
Type: 2 Position, Selector Switch
Color: Black
IP/NEMA Rating: NEMA 13
Size: 22.5 mm
Color: Black
Type: 2 Position, Selector Switch
IP/NEMA Rating: NEMA 13

Customer Reviews

No reviews for this product
(0)