MC Cable, Steel Flex, 12/2 Solid w/Ground, Black/White, 250'
Item #: 64668
Cat #: MCSTL122SOLWG250CL
UPC: 077680195340
Sign In or Register to view pricing and more.
Documents & Guides
12/2 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Black, White, Green. O.D.: .455"
Overview
12/2 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Black, White, Green. O.D.: .455"
Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.
Also known as: 077680195340, MCSTL122SOLWG250CL
Specifications
Length: | 250 ft |
Conductors: | 2 |
Jacket: | Steel |
Gauge: | 12 |
Material: | Copper |
Color: | Black/White |
Volts AC: | 600 |
Stranding: | Solid |
Package Type: | Coil |
Length: | 250 ft |
Jacket: | Steel |
Material: | Copper |
Volts AC: | 600 |
Package Type: | Coil |
Conductors: | 2 |
Gauge: | 12 |
Color: | Black/White |
Stranding: | Solid |
Customer Reviews
No reviews for this product
(0)