LED High Bay, 7250 Lumen, 69 Watt, 100-277V, 5000K

Item #: 646565

Cat #: HZDFC2G

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
SafeSite Area Light, 360°, 7250 Lumen, 69 Watt, 100-277 Volt, 5000K, Clear Glass, Gray, [UL 844 Class I Div. 1]

Overview

SafeSite Area Light, 360°, 7250 Lumen, 69 Watt, 100-277 Volt, 5000K, Clear Glass, Gray, [UL 844 Class I Div. 1]
The SafeSite® LED area light represents the future of energy efficient facility illumination for hazardous locations worldwide. The Class I, Div 1 LED area lighting fixture consumes at least 50% less energy compared to traditional HID light sources, while reducing maintenance and carbon emissions. This light incorporates both cutting edge LED technology along with proprietary optics to achieve area lighting comparable with other traditional light sources.
Also known as: HZDFC2G

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 69
Color: Gray
Lumens: 7250
Color Temperature: 5000 (Bright White)
Color: Gray
Wattage: 69
Lumens: 7250

Customer Reviews

No reviews for this product
(0)