
3000W 240V Wall Heater, White
Item #: 646512
Cat #: RFI830D31W
UPC: 781052029842
Documents & Guides
Commercial Fan Forced Heater, Dimensions: 16-3/4" x 21-1/2", 240V/3000W, 208V/2250W, CFM: 160, Color: White. Includes: Built-in 2-Pole Thermostat
Sign In or Register to view pricing and more.
Overview
Commercial Fan Forced Heater, Dimensions: 16-3/4" x 21-1/2", 240V/3000W, 208V/2250W, CFM: 160, Color: White. Includes: Built-in 2-Pole Thermostat
Solutions for maintaining comfort in areas subject to cold drafts, such as vestibules, stairwells, etc.
Also known as: 781052029842, RFI830D31W
Specifications
Type: | Commercial Grade |
Wattage: | 2250, 3000 |
Color: | White |
Volts AC: | 240, 208 |
Mounting: | Wall |
Type: | Commercial Grade |
Color: | White |
Mounting: | Wall |
Wattage: | 2250, 3000 |
Volts AC: | 240, 208 |
Customer Reviews
No reviews for this product
(0)