3000W 240V Wall Heater, Almond

Item #: 646510

Cat #: RFI830D31

UPC: 781052024519

Documents & Guides
Commercial Fan Forced Heater, Dimensions: 16-3/4" x 21-1/2", 240V/3000W, 208V/2250W, CFM: 160, Color: Almond. Includes: Built-in 2-Pole Thermostat.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Commercial Fan Forced Heater, Dimensions: 16-3/4" x 21-1/2", 240V/3000W, 208V/2250W, CFM: 160, Color: Almond. Includes: Built-in 2-Pole Thermostat.
Solutions for maintaining comfort in areas subject to cold drafts, such as vestibules, stairwells, etc.
Also known as: 781052024519, RFI830D31

Specifications

Type: Commercial Grade
Wattage: 2250, 3000
Color: Almond
Volts AC: 240, 208
Mounting: Wall
Type: Commercial Grade
Color: Almond
Mounting: Wall
Wattage: 2250, 3000
Volts AC: 240, 208

Customer Reviews

No reviews for this product
(0)