Ladder Cable Tray, 9" Spacing, 18" Wide, 12' Long, Aluminum

Item #: 646433

Cat #: A9BB-18-144

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Ladder Cable Tray, 9" Spacing, 18" Wide, 12' Long, Aluminum

Overview

Ladder Cable Tray, 9" Spacing, 18" Wide, 12' Long, Aluminum
MP Husky offers a wide variety of covers to provide protection for the cables contained within the system from sunlight, environmental elements, dirt, debris, and falling objects.
Also known as: A9BB-18-144

Specifications

Length: 12 ft
Width: 18 in
Length: 12 ft
Width: 18 in

Customer Reviews

No reviews for this product
(0)