Fuse Holder, Class CC, 30A, 3P, 110 - 600V

Item #: 6464

Cat #: 1492-FB3C30

UPC: 662468683760

Sign In or Register to view pricing and more.
Documents & Guides
Fuse Holder, Class CC Type Fuses, 3-Pole, 30 Amp, 110 - 600 Volt, 4 in a Package

Overview

Fuse Holder, Class CC Type Fuses, 3-Pole, 30 Amp, 110 - 600 Volt, 4 in a Package
Ideal for many original equipment manufacturer (OEM) applications, Allen-Bradley® Bulletin 1492-FB fuse holders offer safe, convenient installation and branch circuit protection. They are perfect for small motor loads, group protection of small motor loads, and wire protection. Catalog item 1492-FB3C30 from Rockwell Automation® is a fuse holder. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468683760, 1492-FB3C30

Specifications

Poles: 3
Family / Style: 1492
Mounting: DIN Rail
Amps: 30
Material: Thermoplastic
Class: CC
Volts AC: 600
Interrupt Rating AC: 200 kA
Poles: 3
Mounting: DIN Rail
Material: Thermoplastic
Volts AC: 600
Family / Style: 1492
Amps: 30
Class: CC
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)