Push Button, 2-Position, 30mm, Push-Pull, Red, Jumbo Mushroom

Item #: 64637

Cat #: 800T-FXJ6A5

UPC: 662073462538

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 2 Position, Push-Pull, 30mm, Red, Jumbo Mushroom Head, 2 Normally Closed, Contact Block, NEMA 4/13

Overview

Push Button, 2 Position, Push-Pull, 30mm, Red, Jumbo Mushroom Head, 2 Normally Closed, Contact Block, NEMA 4/13
Also known as: 662073462538, 800T-FXJ6A5

Specifications

Type: Lithium Battery, Heated, Hoodie
Family / Style: 800T
Volts DC: 12
Size: Large
Color: Khaki
Type: Lithium Battery, Heated, Hoodie
Volts DC: 12
Color: Khaki
Family / Style: 800T
Size: Large

Customer Reviews

No reviews for this product
(0)