Safety Switch, 600A, 3P, 600V/250VDC, HD, Non-Fusible, NEMA 12

Item #: 646366

Cat #: DH366UDK

UPC: 782113207643

Sign In or Register to view pricing and more.
Documents & Guides
600 Amp, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 12

Overview

600 Amp, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 12
Also known as: 782113207643, DH366UDK

Specifications

Poles: 3
Amps: 600
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 12
Amps: 600
Volts AC: 600

Customer Reviews

No reviews for this product
(0)