Floor Stand Kit, 18" x 10", Gray, Steel

Item #: 64636

Cat #: AFK1810

UPC: 783510256807

Sign In or Register to view pricing and more.
Documents & Guides
Floor Stand Kit (Quantity 2), Bulletin A80, Size: 18.00 Inch x 10.00 Inch, Material: Steel, Finish: Gray Powder Coat

Overview

Floor Stand Kit (Quantity 2), Bulletin A80, Size: 18.00 Inch x 10.00 Inch, Material: Steel, Finish: Gray Powder Coat
nVent HOFFMAN HOFAFK1810 kits are easily installed on most wall-mount nVent HOFFMAN enclosures. Can also be used to elevate nVent HOFFMAN free-stand enclosures. To install, drill holes in the bottom of the enclosure and bolt the floor stands to the enclosure.It is not necessary to remove the wall-mount brackets from the enclosure.
Also known as: 783510256807, AFK1810

Specifications

Color: Gray
Height: 18 in
Width: 10 in
Material: Steel
Color: Gray
Width: 10 in
Height: 18 in
Material: Steel

Customer Reviews

No reviews for this product
(0)